Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK
Mfr # 9121136
Zoro # G100921714
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M4-0.7 X 8MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9121136
- Zoro # G100921714
- UPC # 49793201935
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.7 |
Fastener Length | 8 mm |
Drive Size | M4-0.7 X 8MM |
Size | M4 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M4-0.7 X 8MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 50 PK (07324-PWR)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9120634)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M2.5-0.45 X 16MM A2-70 Stn Steel 10PK (9120818)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 30MM A2-70 Stainless Steel 10PK (9121563)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 5/8in Zinc Plated Steel 100PK (9003533)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- ZORO SELECT #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0125)
- Prime-Line Machine Screws