Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK
Mfr # 9121144
Zoro # G600921795
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M4-0.7 X 10MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9121144
- Zoro # G600921795
- UPC # 49793208866
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | M4-0.7 |
Fastener Length | 10 mm |
Drive Size | M4-0.7 X 10MM |
Size | M4 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M4-0.7 X 10MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
- •Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035050-100P1)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07041.037.0250)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9120634)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 45MM A2-70 Stainless Steel 10PK (9121778)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb Dr 1/4in-20 X 3in 18-8 Stainless Steel 25PK (9009613)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000415)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- Prime-Line Machine Screws