Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 8MM A2-70 Stainless Steel 10PK
Mfr # 9120966
Zoro # G700921381
product price: $4.65
/pk 10, $0.47/ea
Sold in multiples of 4 for $18.60
$18.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M3-0.5 X 8MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9120966
- Zoro # G700921381
- UPC # 49793139313
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.5 |
Fastener Length | 8 mm |
Drive Size | M3-0.5 X 8MM |
Size | M3 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M3-0.5 X 8MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140706HM303)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 50MM A2-70 Stainless Steel 10PK (9121236)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 10MM 18-8 Stainless Steel 10PK (9120628)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 6in Zinc Plated Steel 25PK (9002170)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1/2in Zinc Plated Steel 75PK (9000719)
- PRIME-LINE Machine Screw, Flat Head, Phillips Drive 1/4in-20 X 1in Solid Brass 50PK (9001845)
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- Prime-Line Machine Screws