Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 5MM Zinc Plated Steel 25PK
Mfr # 9120948
Zoro # G900921549
product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M3-0.5 X 5MM
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985, ISO 898-1 CLASS 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9120948
- Zoro # G900921549
- UPC # 49793175786
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.5 |
Fastener Length | 5 mm |
Drive Size | M3-0.5 X 5MM |
Size | M3 |
Dimensional Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M3-0.5 X 5MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (777204-100)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.043.0375)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM Zinc Plated Steel 25PK (9121122)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM Zinc Plated Steel 25PK (9121141)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 8MM Zinc Plated Steel 25PK (9121298)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M3-0.5 X 6MM Zinc Plated Steel 25PK (9131002)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 40MM A2-70 Stainless Steel 10PK (9131824)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- Prime-Line Machine Screws