Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 10MM 18-8 Stainless Steel 10PK
Mfr # 9120628
Zoro # G100921356
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M2-0.4 X 10MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9120628
- Zoro # G100921356
- UPC # 49793201881
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2-0.4 |
Fastener Length | 10 mm |
Drive Size | M2-0.4 X 10MM |
Size | M2 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M2-0.4 X 10MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.025.0002)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0080)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 45MM A2-70 Stainless Steel 10PK (9121778)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 25MM A2-70 Stainless Steel 10PK (9121024)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9121144)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Drive 1/4in-20 X 3-1/2in Zinc Plated Steel 25PK (9005735)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 4in Zinc Plated Steel 20PK (9005754)
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0200)
- Prime-Line Machine Screws