Shop All Machine Screws
Prime-Line
Machine Screw, Indent Hex Head, Phillip Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK
Mfr # 9012347
Zoro # G300921743
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size #6-32 X 1/2 in.
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9012347
- Zoro # G300921743
- UPC # 49793112743
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | #6-32 X 1/2 in. |
Size | #6 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #6-32 X 1/2 inch Indented Hex Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SH-100ST ZD)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- PRIME-LINE Machine Screw, Indt Hex Head, Phillip Drive 1/4in-20 X 1-1/2in 18-8 Stainless Steel 25PK (9013259)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9131186)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 5MM Zinc Plated Steel 25PK (9120948)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 16MM A2-70 Stainless Steel 10PK (9131215)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1/2in 18-8 Stainless Steel 25PK (9006728)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 50MM A2-70 Stainless Steel 10PK (9131462)
- USA INDUSTRIALS M6-1.00 x 90 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 5 PK (ZSCRW-305)
- Prime-Line Machine Screws