Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillips Drive 1/4in-20 X 1in Solid Brass 50PK
Mfr # 9001845
Zoro # G300921958
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 1 in.
- Material Brass
- Finish Brass
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9001845
- Zoro # G300921958
- UPC # 49793158536
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | 1/4 in.-20 X 1 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Brass |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Number of Pieces | 50 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-20 X 1 inch Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- ZORO SELECT #10-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 400 PK (1196MSR)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #8-32, 15 Inserts (33588)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1-1/2in Solid Brass 100PK (9000615)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1/2in Solid Brass 100PK (9000724)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 3/4in Solid Brass 50PK (9001788)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 1/2in Zinc Plated Steel 100PK (9003455)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (34606)
- Prime-Line Machine Screws