Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive #8-32 X 1/2in Solid Brass 100PK
Mfr # 9000724
Zoro # G100921332
product price: $24.49
/pk 100, $0.24/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8-32 X 1/2 in.
- Material Brass
- Finish Brass
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9000724
- Zoro # G100921332
- UPC # 49793158444
- Country of Origin India
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | #8-32 X 1/2 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Brass |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Number of Pieces | 100 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 1/2 inch
- •Flat head, Phillips drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- PRIME-LINE Machine Screw, Flat Head, Phillips Drive 1/4in-20 X 1in Solid Brass 50PK (9001845)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1-1/4in Grade 18-8 Stnl Steel 25PK (9001897)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 5in Zinc Plated Steel 25PK (9002164)
- PRIME-LINE Prime Line Products Bi-Fold Door Hinge N6656 (N6656)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0050)
- Prime-Line Machine Screws