Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive #4-40 X 1in Zinc Plated Steel 100PK
Mfr # 9000367
Zoro # G100921257
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4-40 X 1 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9000367
- Zoro # G100921257
- UPC # 49793205032
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Drive Size | #4-40 X 1 in. |
Size | #4 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Number of Pieces | 100 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #4-40 X 1 inch Flat head, Phillips drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931762)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9150BL)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/4in Zinc Plated Steel 100PK (9000386)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 2in Zinc Plated Steel 100PK (9001664)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 5in Zinc Plated Steel 25PK (9002164)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 25PK (9005355)
- ZORO SELECT #4-40 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0037)
- Prime-Line Machine Screws