Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK
Mfr # 9000415
Zoro # G900921266
Key Features
- System of Measurement Inch
- Drive Size #4-40 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9000415
- Zoro # G900921266
- UPC # 49793158406
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1-1/2 in |
Drive Size | #4-40 X 1-1/2 in. |
Size | #4 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. Other nuts can be used other than just hex head nuts, washers can also make your assembly easier as well. Make sure the inside diameter matches the screw size. Typically they are most often used in machinery and appliances, however they can have a multitude of different uses. The first dimension is the size of the threaded shaft of the screw and the second dimension is the length of the screw. Each package contains 25 screws.
- •Size: #4-40 X 1-1/2 inch
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter & thread size
- •Often used in machinery & appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1L, Pk100 (U08320.037.0100)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9001181)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M2.5-0.45 X 16MM A2-70 Stn Steel 10PK (9120818)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK (9121293)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 5in Zinc Plated Steel 25PK (9002164)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0075)
- Prime-Line Machine Screws