Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK
Mfr # 9000225
Zoro # G900921143
product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2-56 X 1/4 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9000225
- Zoro # G900921143
- UPC # 49793205001
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Drive Size | #2-56 X 1/4 in. |
Size | #2 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #2-56 X 1/4 inch
- •Flat head, Phillips drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and ASME B1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04104.150.0300)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.087.0300)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 5/8in Grade 18-8 Stainless Steel 100PK (9001557)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9001181)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/8in Grade 18-8 Stainless Steel 25PK (9000206)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #2-56 X 1/4in Zinc Plated Steel 100PK (9002676)
- TAMPER-PRUF SCREWS 12-24 x 1-1/2in Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100 (2.122112PS)
- Prime-Line Machine Screws