Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2-1/2in Grade 18-8 Stnl Steel 20PK
Mfr # 9002049
Zoro # G900922003
original price:
$23.46
29% off
new price: $16.49
/pk 20, $0.82/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 2-1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9002049
- Zoro # G900922003
- UPC # 49793123381
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Drive Size | 1/4 in.-20 X 2-1/2 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 20 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-20 X 2-1/2 inch Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3732WF)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00675)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2in Grade 18-8 Stainless Steel 20PK (9002011)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/8in Grade 18-8 Stainless Steel 25PK (9000206)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9121144)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- Prime-Line Machine Screws