Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1-1/4in Grade 18-8 Stnl Steel 25PK
Mfr # 9001897
Zoro # G100921875
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 1-1/4 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9001897
- Zoro # G100921875
- UPC # 49793130419
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in.-20 X 1-1/4 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: 1/4 inch-20 X 1-1/4 inch
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000415)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 5/8in Zinc Plated Steel 100PK (9003533)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9121144)
- ZORO SELECT M3-0.50 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0012)
- Prime-Line Machine Screws