Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1-1/2in Grade 18-8 Stnl Steel 50PK
Mfr # 9001954
Zoro # G800921892
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9001954
- Zoro # G800921892
- UPC # 49793127129
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in.-20 X 1-1/2 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 50 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-20 X 1-1/2 inch Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0075)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0030)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000415)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000919)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 25MM Zinc Plated Steel 25PK (9131410)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 12MM Zinc Plated Steel 25PK (9121322)
- NEWPORT FASTENERS #2-56 x 3/8 in Torx Machine Screw, 18-8 Stainless Steel, 100 PK (105098-100)
- Prime-Line Machine Screws