Shop All Machine Screws
Prime-Line
Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK
Mfr # 9001536
Zoro # G900921617
original price:
$11.30
11% off
new price: $9.99
/pk 75, $0.13/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #12-24 X 1/2 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9001536
- Zoro # G900921617
- UPC # 49793127082
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1/2 in |
Drive Size | #12-24 X 1/2 in. |
Size | #12 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 75 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #12-24 X 1/2 inch
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and ASME B1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151300)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 6in Zinc Plated Steel 25PK (9002170)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/4in Zinc Plated Steel 100PK (9000386)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1in Zinc Plated Steel 100PK (9000367)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 70MM A2-70 Stainless Steel 5PK (9121635)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK (9000225)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9130690)
- ZORO SELECT #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0025)
- Prime-Line Machine Screws