Shop All Hex Nuts
Prime-Line
Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 9087834
Zoro # G200934034
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 934 CLASS 8 & DIN 267
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9087834
- Zoro # G200934034
- UPC # 49793206381
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 CLASS 8 & DIN 267 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: M6-1.0 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: 6H Specification(s) Met: DIN 934 CLASS 8 & DIN 267
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116857)
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14S-6)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Zinc Plated Finish (TRI20870LHX6-004P)
- PRIME-LINE Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 2 PK (9088005)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK (9086409)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- Prime-Line Hex Nuts