Shop All Lag Shield Anchors
Prime-Line
Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK
Mfr # 9071228
Zoro # G700934701
product price: $14.05
/pk 20, $0.70/ea
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 1-3/4"
- Material Alloy Steel
- Finish Plain
- Size 5/16" X 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9071228
- Zoro # G700934701
- UPC # 49793129727
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-3/4" |
Size | 5/16" X 1-3/4" |
Details
Item | Long Lag Shield |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Alloy Steel |
Finish | Plain |
Description
Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place.
- •Size: 5/16 inch X 1-3/4 inch
- •Allows for lag screw bolts to be installed into concrete, brick and block
- •Inserts into a hole by tapping with a hammer until flush
- •Lag screw expands the lag shield against the walls of the hole
- •Drill hole with masonry drill bit based on diameter on anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33191.018.0066)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- PRIME-LINE Lag Shields, Long, 1/4 in. X 1-1/2 in., Zinc Alloy, 50PK (9070983)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071458)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- Prime-Line Lag Shield Anchors