Shop All Lag Shield Anchors
Prime-Line
Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK
Mfr # 9071686
Zoro # G000934562
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 3"
- Material Alloy Steel
- Finish Plain
- Thread Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9071686
- Zoro # G000934562
- UPC # 49793129734
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Thread Size | 1/2" |
Size | 1/2" X 3" |
Details
Item | Long Lag Shield |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Alloy Steel |
Finish | Plain |
Description
Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place.
- •Size: 1/2 inch X 3 inch
- •Allows for lag screw bolts to be installed into concrete, brick and block
- •Inserts into a hole by tapping with a hammer until flush
- •Lag screw expands the lag shield against the walls of the hole
- •Drill hole with masonry drill bit based on diameter on anchor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST181928)
- DFS Zinc Wall Driller Kit, No. 6 (06078WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071228)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071458)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- PRIME-LINE Lag Shields, Long, 1/4 in. X 1-1/2 in., Zinc Alloy, 50PK (9070983)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- HILTI EXPANSION ANCHOR 1/2 X 4-1/2IN HAND TOOLS PARTS AND ACCESSORY, 20PK (KB-TZ 387513)
- Prime-Line Lag Shield Anchors