Shop All Screen & Storm Door Closers
Prime-Line
Light Duty, Screen Door Pneumatic Closer, 9 in., White Single Pack
Mfr # K 5158
Zoro # G300921712
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Size 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # K 5158
- Zoro # G300921712
- UPC # 49793051585
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 9 in. |
Details
Finish | White |
Description
This is a western style screen door pneumatic closer for light weight West Coast outswing screen doors. It has a white finish and comes complete with mounting brackets and attaching hardware. Internally lubricated and has an adjustable closing feature to insure that the door is latched securely.
- •Designed for use on light weight wood or aluminum out swinging doors
- •Pneumatic, light duty door closer
- •Adjustable closing speed
- •Aluminum body and a white finish
- •Aluminum body and a white finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- ROPPE Cove Base 700 Series TPR 4inX1/8inX120' Coil - Deep Navy (C40C73P139)
- PHIFER WIRE Screen Alum 30X100 Char (3000959)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- PRIME-LINE 9 in., Aluminum, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5074)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- PRIME-LINE 9 in., Aluminum Finish Screen Door Pneumatic Closer Single Pack (K 5103)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- Prime-Line Screen & Storm Door Closers