Shop All License Plate Frames & Hardware
Prime-Line
Lic Plate Bolt, Round Head, Slotted Drive 1/4in-20 X 5/8in Zinc Plated Steel 4PK
Mfr # 9054052
Zoro # G000935101
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material STEEL
- Length (In.) 5/8"
- Finish ZINC PLATED
- Standards ASME B18.6.3 & SAE J82
- Size 1/4"-20 X 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9054052
- Zoro # G000935101
- UPC # 49793126450
- Country of Origin China
- Category License Plate Frames & Hardware
Dimensions
Length (In.) | 5/8" |
Size | 1/4"-20 X 5/8" |
Details
Material | STEEL |
Finish | ZINC PLATED |
Standards | ASME B18.6.3 & SAE J82 |
Description
License plate bolts are used to secure license plates to vehicles. These bolts feature machine screw threads and are designed for installation into threaded hole or can be used with nuts (not included). If plate is loose after attaching bolt, a washer behind the license plate will help tighten it.
- •Size: 1/4 inch-20 X 5/8 inch
- •Round Head, Slotted Drive
- •Used to attach license plate to vehicle
- •Machine screw threads
- •Installs into threaded hole or can be used with nuts (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM630BAGGED)
- KEN-TOOL T2X 18" Tire Iron (32102)
- GATES Fhp Medium Horse-Power V-Belt, 6966 (6966)
- ILC Replacement for Dialight 507-3914-1475-600 replacement light bulb lamp (507-3914-1475-600 DIALIGHT)
- WINCRAFT North Carolina Tar Heels License Plate Frame - Full Color (3208590076)
- RICO INDUSTRIES Minnesota Vikings License Plate Metal (6734548497)
- DISCO License Plate Assrtmnt Adj Red Tray W/Clr Lid (8661RCP)
- STRIKE3 Tuf Flat Novelty License Plate shield; Smoke (ST55976)
- AUVECO CHRYSLER LICENSE PLATE NUT #12 SCREW SIZE (13466)
- CRUISER ACCESSORIES Cruiser Accessories 62031 Tuf Combo License Plate Frame and Bubble Shield; Chrome And Clear (62031)
- MOTORMITE Front License Plate Mounting Bracket-Uni, 68149 (68149)
- Prime-Line Automotive Exterior Accessories