Shop All Bathroom Sinks
Prime-Line
Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack
Mfr # MP52100
Zoro # G000934098
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Bowl Size 19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP52100
- Zoro # G000934098
- UPC # 49793721006
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Bowl Size | 19 in. |
Details
Color | White |
Description
These drop in lavatory sinks are easy to install as they simply drop into a cutout on the countertop and are held in place using silicon caulk. Total diameter including the rim is 19 in., so the cutout must be slightly smaller than that to allow for proper contact. Replacing an old sink is a quick and affordable way to improve the appearance of your bathroom.Self rimming drop-in design for easy installation Faucet holes are 4 in. on center Front overflow White porcelain Round cutout on counter must be smaller than 19 in. so that the rim makes proper contact with countertop Faucet and drain pop up assembly not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet (G133-10SS)
- KISSLER Tub and Shower Knob Handle Kit (46-6884)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Troug (CA425T18-B)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh (9141.011.020)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- Prime-Line Bathroom Sinks