Shop All Door Latch Guards
Prime-Line
LATCH SHIELD 3X7"" GRAY
Mfr # U 9500
Zoro # G7696732
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9500
- Zoro # G7696732
- UPC # 49793095008
- Country of Origin China
- Category Door Latch Guards
Description
.This latch shield is constructed of durable steel and comes in a gray-painted finish. It features a 1/4 in. offset and it accommodates up to 3 in. outside diameter rosettes. This latch shield is designed for use with out-swinging doors and it can be used on residential commercial and industrial applications. Use of this latch shield on out-swinging doors helps prevent access by forced entry. This guard measures 3-inches wide x 7-inches tall and it has 5-15/16 in. mounting hole centers. Fasteners required for installation are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722T)
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9547)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- ZORO SELECT Universal Latch Guard, Durnodic, Steel, 11-3/4"L x 3-1/2"W (2MDJ1)
- Prime-Line Door Latch Guards