Shop All Window Tilt Latches
Prime-Line
Latch Plungr Wndwsc5/16"
Mfr # PL14663
Zoro # G706939274
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PL14663
- Zoro # G706939274
- UPC # 49793146632
- Country of Origin United States
- Category Window Tilt Latches
Dimensions
Length | 5/16" |
Details
Item | Screw |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- ADAMS RITE Elec Stk, 12/24 VDC, Rim Exit Device, Powder Coated US19 (74R1-119)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- TRANS ATLANTIC CO. 5 in. Heavy Duty Barrel Surface Bolt (GH-832BB5-GV)
- PRIME-LINE Window Tilt Latch, Metal, For Windsor Windows, Brown, Left & Right Hand Latches 1 Pair (F 2937)
- PRIME-LINE Tilt Latch, Black Plastic, for Vinyl Windows, 2-5/16 in. Hole Centers, Safety Lock Feature 1 Pair (F 2697)
- PRIME-LINE Window Tilt Latch White 2-1/8 (F2728)
- PRIME-LINE 3-1/4 in., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2722)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- PRIME-LINE 172413 Sliding Window Tilt Latch (130913)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- Prime-Line Window Tilt Latches