Shop All Door Latch Guards
Prime-Line
LATCH GUARD 6""OUTSW GRAY
Mfr # U 9509
Zoro # G7694860
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9509
- Zoro # G7694860
- UPC # 49793095091
- Country of Origin United States
- Category Door Latch Guards
Description
This latch shield is constructed of durable steel and comes in a gray-painted finish. It features a 5/16 in. offset and it accommodates up to 3 in. outside diameter rosettes. This latch shield is designed for use with out-swinging doors and it can be used on residential commercial and industrial applications. Use of this latch shield on out-swinging doors helps prevent access by forced entry. This guard measures 2-5/8 in. wide x 6 in. tall and it has 4-7/8 in. mounting hole centers. Fasteners required for installation are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1046)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- PRIME-LINE Door Guard, 5-1/2 in., 2-3/4 in. by 1-3/4 in., Stainless Steel (U 10546)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack (U 9558)
- ZORO SELECT Door Guard, Satin Nickel, 1-15/32" H (16-225SNK)
- Prime-Line Door Latch Guards