Shop All Door Repair
Prime-Line
Latch and Pull, Plastic, Unfinished
Mfr # A 139
Zoro # G6576549
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Size 3 in.
- Material Plastic
- Color Black
- Includes Hardware Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # A 139
- Zoro # G6576549
- UPC # 49793001399
- Country of Origin China
- Category Door Repair
Dimensions
Size | 3 in. |
Overall Width | 2 in |
Overall Length | 2 in |
Overall Height | 4 in |
Details
Item | Latch and Pull |
Finish | Unfinished |
Material | Plastic |
Color | Black |
Includes Hardware | Hardware Included |
Product Type | Sliding Handle and Latch Kit |
For Use With Door Type | Screen Door |
ANSI/BHMA Finish | Unfinished |
Description
Latch and Pull, Material Plastic, Black, Unfinished Finish, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-20)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- PRECISION SCREEN & SECURITY PROD Mag32WHT Viny Scr Door (3670WH2868N)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- PRIME-LINE Lock Back Plate, 3-1/2 in., Stamped Steel Construction, Nickel Plated 2 Pack (MP9517)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides (N 7535)
- PRIME-LINE Bolt&Nut Set Gargdr Cd12 (GD52103)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Classic Bronze 1 Set (E 2666)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- PRIME-LINE Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack) (A 151)
- SLIDE-CO 1326 Btm Adj Roller 1.25 Stl Bb 2/Pk, 2Pk (D 1502)
- Prime-Line Door Accessories