Shop All Rotary and Straight Line Laser Levels
Prime-Line
Laser Torpedo Laser Alignment Kit, Aluminum Housing, Single Pack
Mfr # P1P30
Zoro # G900954875
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beam Color Aluminum
- Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P1P30
- Zoro # G900954875
- UPC # 840128500019
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 10 in. |
Details
Beam Color | Aluminum |
Description
Are you still using a plumb bob and tape measure to level your work? With this PREXISO Laser Torpedo Laser Alignment Kit you can level large mirrors, paintings and other décor. Ceiling boxes and light fixture locations can be measured on the floor and transferred easily to the ceiling (especially useful when working with vaulted and sloped ceilings), and it can be used when installing flooring, framing, drainage, deck posts, concrete and more. This professional-grade torpedo laser level allows for horizontal, vertical and 45 degree applications, with 100 ft./30 m. maximum operating range for point leveling and 10 meter range for line leveling make it ideal for remodels and new construction. The adjustable foot aids in precise leveling, and it features a magnetic base with a V-groove that allows for hands-free operation on most metallic surfaces. You can mount it to a wall or tripod to aid in a variety of tasks, and it comes with a convenient zippered carrying case. Order yours today and discover how this innovative PREXISO laser torpedo alignment kit can make your life a little easier tomorrow.Laser and bubble levels allow for horizontal, vertical and 45 degree leveling 100ft/30m max operating range for point leveling and 10m range for line leveling make it ideal for remodels and new construction Adjustable foot helps raise or lower laser to precise level Magnetic base with V-groove allows for hands-free operation on most metallic surfaces Can be wall or tripod mounted to help you complete a variety of tasks The laser assembly has a 90 degree rotation, not a 360 degree rotation Will need to move the unit to obtain certain measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- PRIME-LINE Tile Square Laser, 32 ft. Projection Range, One-Button Single Pack (PTL10G)
- PRIME-LINE Line Laser Level, Horizontal and Vertical Vial Leveling Single Pack (PL1)
- DEWALT 5 Beam Laser Pointer (DW085K)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- KAPRO TOOLS Kapro 845 Green Magnetic Laser Level Target (845-Green)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- Prime-Line Rotary and Straight Line Laser Levels