Shop All Utility Knives
Prime-Line
Knife Latches Right Hand, Mill 25 Pack
Mfr # PL 14672
Zoro # G800921762
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Finish Mill Finish
- Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PL 14672
- Zoro # G800921762
- UPC # 49793146724
- Country of Origin China
- Category Utility Knives
Dimensions
Size | 1 in. |
Details
Blade Finish | Mill Finish |
Description
These swivel latches are used to secure aluminum screen frames in sliding window channels. Made of stamped aluminum. For new installations see Prime-Line part P 7916.
- •Right hand
- •Mill-finished aluminum
- •1in reach x 3/4in length
- •Used to secure aluminum screen frames
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool Llc CP8951000109 Wera Magnetic Screwdriver 8951000109927 (CP8951000109)
- PRIME-LINE Magnetic Wristband with Light, 7 Bits, T6 - T30, Hook 1 Set (DD65912)
- KO-KEN Bit Socket 11/32 Hex 75mm 3/8 Sq. Drive (3012A.75-11/32)
- PRIME-LINE WORKPRO W013029 Quick Change Retractable Utility Knife, SK5 Blades, Tempered Single Pack (W013029)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082300)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- ENCORE PACKAGING HD Hook Knife, 6PK (EP-228)
- BETA Utility Knife, 25mm, 1 Blade (017730000)
- STEEL GRIP Sliding Safety Knife (DR76528)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- Prime-Line Knives, Cutters & Snips