Shop All Utility Knives
Prime-Line
Knife Latches Left Hand, Mill 25 Pack
Mfr # PL 14674
Zoro # G500921710
product price: $14.65
/pk 25, $0.59/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 in.
- Blade Finish Mill Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PL 14674
- Zoro # G500921710
- UPC # 49793146748
- Country of Origin China
- Category Utility Knives
Dimensions
Size | 1 in. |
Details
Blade Finish | Mill Finish |
Description
These swivel latches are used to secure aluminum screen frames in sliding window channels. Made of stamped aluminum. For new installations see Prime-Line part P 7916.
- •Left hand latch
- •Mill-finished aluminum
- •1in reach x 3/4in length
- •Used to secure aluminum screen frames
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #36 (54046)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- PRIME-LINE WORKPRO W013029 Quick Change Retractable Utility Knife, SK5 Blades, Tempered Single Pack (W013029)
- QEP QEP 10098Q Slide-Lock Cement & Backerboard Scoring Knife (10098Q)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- GIZMO 717 Extended Razor Blade Scrapper (GI2572110)
- OUTDOOR EDGE Utility Knife Razor Work (RW30-60C)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- Prime-Line Utility Knives