Shop All Drain Strainers
Prime-Line
Kitchen Sink Basket Strainer Drain Assembly 3-1/2 to 4 w/ Putty and Deep Pressure Cup
Mfr # MP321791
Zoro # G211928862
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP321791
- Zoro # G211928862
- Country of Origin China
- Category Drain Strainers
Description
If you are shopping for a kitchen sink basket strainer with a deep pressure cup housing, these Rapid Ring units feature patented Pre-Formed Plumber's Putty Rings that allow for mess-free, quick and easy installations. These basket strainer assemblies fit kitchen sink drain openings that measure up to 5/8 inch thick, by 3-1/2 inch to 4 inch in diameter. Ready-to-install basket strainer assemblies like these are used in both new installations, and to replace worn or damaged kitchen sink strainers with matching dimensions. These basket strainers are constructed of resilient materials and come in a beautiful chrome-plated finish. Each assembly includes a Pre-Formed Plumber's Putty Ring designed for cleaner, quicker and easier installs. With these basket strainer assemblies, the purchasing of separate tubs of sealing plumber's putty is no longer necessary, as they include their own installation-ready, Pre-Formed Putty Ring, saving you time, money, and mess. Each of these units are a component of Prime-Line's Rapid Repair Plumbing Solutions program that offers innovative packaging and installation-ready assemblies requiring less steps to complete. These strainer baskets with long lock posts feature universal fittings for design compatibility with other manufacturers. Each assembly includes a chrome-plated, stainless steel body and basket, a zinc strainer lock nut and tailpiece, rubber washer, a galvanized steel deep pressure cup housing, and a Rapid Ring Pre-Formed Plumber's Putty Ring. All parts are wrapped in tight hermetically sealed packaging to prevent premature curing of Pre-Formed Putty Rings, and they can be used in residential and commercial applications. Prime-Line's goal to provide commercial businesses, distributors, and individuals with the best options for their new installation and replacement projects have modified this line of plumbing hardware to be one of the simplest on the market to install. Order yours today.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR7)
- MOEN Hose Kit (114307)
- MILWAUKEE VALVE Ball Valve, 3/4" Tube Size, FNPT x FNPT (35FSSN0LL-034)
- ZORO SELECT 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P600)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- COMMERCIAL Stainless Steel Pre-Rinse Strainer Basket & Slides (11317)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- WESTBRASS Florestone Snap-In Shower Strainer in Polished Chrome (D3191-26)
- WESTBRASS 4-1/4" O.D. Shower Strainer Plastic-Oddities Style in Polished Chrome (D3193-26)
- ALLPOINTS Floor Strainer Lg. Hole+ (561398)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- Prime-Line Drain Strainers