Key Cylinder with Thumbturn, Solid Brass Construction, Polished Brass Single Pack
Mfr # K 5062
Zoro # G400935619
Key Features
- Finish Polished Brass
- Length 2-3/8 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # K 5062
- Zoro # G400935619
- UPC # 49793050625
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 2-3/8 in. |
Details
Finish | Polished Brass |
Description
This keyed locking cylinder is constructed of solid brass and comes with a polished brass finished thumb turn. This type of key cylinder is used in security door mortise handle sets and is non-handed, allowing it to be used on both left, and right-handed security doors. This item is not a dual-keyed locking cylinder, but if one is preferred, kindly see Prime-Line part K 5061. This item is used on Academy doors and others, and can be used on doors of various thicknesses. The K 5062 locking cylinder uses a 5-pin tumbler with a Yale Y-1 keyway. This item is available in keyed-alike multiples, but with a Kwikset style keyway.
- •Components constructed of solid brass and steel materials
- •Faceplate comes in a corrosion resistant, chrome plated steel face
- •Designed for use with patio sliding door locking handle set systems
- •Features a 5-pin tumbler, two keys, and a break-away steel tailpiece
- •Easy to install with only a few simple tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFA.40 CH-4 (CFA.)
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- ILCO Ilco: Rim cylinder , 5 Pin, Yale 8 Long standard Cam, Satin Chrome, Keyed Alike in pairs (ILCO-7075YA10-26D-KA2)
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- LOCKEY Keyed Rim Cylinder For Lever Handle Keyed Panic Trim PB-LHED/PB-LHSR (PSCYL)
- Prime-Line Lockset Cylinders