Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single
Mfr # U 9970
Zoro # G800934038
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9970
- Zoro # G800934038
- UPC # 49793099709
- Country of Origin China
- Category Deadbolt Locks
Description
Protect yourself and your family against intruders with our strong, durable deadlock. The jimmy-resistant design prohibits forced entry by spreading of door frames. It provides added security to your home by securing your door to its jamb and includes a tamper-resistant shutter guard to deter unwanted entry by intruders. Constructed of diecast metal with a brass-colored finish, this single cylinder deadbolt is strong, made of high-quality materials and durable, giving you peace of mind that your home will remain protected.
This single cylinder deadlock is a surface-mounted, cross-bolt locking device which can be mounted to 1-3/8 inch to 2-3/8 inch thick, wood or metal doors – on the inside or outside of left- or right-hinged doors. The lock kit includes an angled strike, a rim cylinder, two keys (keyed differently, but also available keyed alike), a cylinder trim ring, fasteners, a mounting plate, easy-to-install instructions and a tamper-resistant shutter guard. This lock requires a 1-1/4 inch hole and uses Segal keyway.
Installation tip: Snap-off or cut-off end sections of tailpiece as needed, if it is too long for your door. Having the tailpiece too long can negatively affect the performance of the lock. Use pliers to snap-off, a hacksaw or small disk to cut-off, and a file to remove sharp edges and burrs.
- •PROHIBIT FORCED ENTRY – Use our strong, durable deadlock, featuring a jimmy-resistant design, to prohibit forced entry by the spreading of door frames. It provides added security to your home by securing your door to its jamb and includes a tamper-resistant shutter guard to deter unwanted entry.
- •DURABLE CONSTRUCTION – Constructed of diecast metal with a brass-colored finish, this single cylinder deadbolt is strong, high quality and durable, giving you peace of mind that your home will remain protected against intruders.
- •EASY INSTALLATION – Installation is quick and easy, with instructions included. The deadlock is a surface-mounted, cross-bolt locking device which can be mounted to 1-3/8 inch to 2-3/8 inch thick, wood or metal doors. It can be installed inside or outside, on left- or right-hinged doors.
- •INCLUDES - This door lock includes an angled strike, a rim cylinder, two keys (keyed differently), a cylinder trim ring, fasteners, a mounting plate, instructions and a tamper-resistant shutter guard. This lock requires a 1-1/4 inch hole and uses Segal keyway.
- •INSTALLATION TIP - Snap-off or cut-off end sections of tailpiece as needed, if it is too long for your door. Having the tailpiece too long can negatively affect the performance of the lock. Use pliers to snap-off, a hacksaw or small disk to cut-off, and a file to remove sharp edges and burrs.
- •NOTE – Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03)
- WEATHER GUARD TRANSIT WINDOW SCREEN, HR REAR (88062)
- PRIMELINE TOOLS Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6582)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike (SE 15361)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double Cylinder Single Pack (U 9972)
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Chrome, Flat Strike (SE 15323)
- PRIME-LINE Single Cylinder Solid Bronze Jimmy-Resistant Door Lock Single Pack (U 10530)
- LARSON Larson 5035255 Heavy Duty Aluminum Grade-2 Pneumatic Door Closer; Black (5035255)
- Prime-Line Door Locks and Deadbolts