Shop All Tooth Lock Washers
Prime-Line
Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK
Mfr # 9082628
Zoro # G200921324
product price: $2.19
/pk 50, $0.04/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 9/32 in
- Maximum Thickness 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9082628
- Zoro # G200921324
- UPC # 49793106841
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 9/32 in |
Inside Diameter | #6 |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 1/64 in |
System of Measurement | Inch |
Description
Internal tooth lock washers feature teeth that help to prevent loosening of a nut or bolt by digging into the surface. For maximum holding power, use one between the surface and the bolt head, and use another one between the surface and the nut. It is best to use these with smaller bolt heads and in applications where there is a desire to not have exposed teeth. Lock washers are great for use in cases where the bolt may be subject to vibration.Size: #6 Features teeth that extend inward Prevents loosening of bolt or nut by biting into surface Best to use on bolts or screws with smaller heads Preferable over external tooth lock washers in cases where teeth need to be hidden Specification(s) Met: ASME B18.21.1 Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 70PK (62106)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 10 PK (9083260)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (9083293)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37480.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- Prime-Line Tooth Lock Washers