Shop All Tooth Lock Washers
Prime-Line
Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK
Mfr # 9082671
Zoro # G900933115
product price: $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/8 in
- Maximum Thickness 1/64 in
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9082671
- Zoro # G900933115
- UPC # 49793199928
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 3/8 in |
Inside Diameter | #10 |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 1/64 in |
System of Measurement | Inch |
Description
Internal tooth lock washers feature teeth that help to prevent loosening of a nut or bolt by digging into the surface. For maximum holding power, use one between the surface and the bolt head, and use another one between the surface and the nut. It is best to use these with smaller bolt heads and in applications where there is a desire to not have exposed teeth. Lock washers are great for use in cases where the bolt may be subject to vibration.
- •Size: #10
- •Features teeth that extend inward
- •Prevents loosening of bolt or nut by biting into surface
- •Best to use on bolts or screws with smaller heads
- •Preferable over external tooth lock washers in cases where teeth need to be hidden
- •Specification(s) Met: ASME B18.21.1 Ty A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ZORO SELECT Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00B)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 10 PK (9083260)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (9083293)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51456.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51501.031.0001)
- Prime-Line Lock Washers