Shop All Pipe Wrenches
Prime-Line
Internal Pipe Wrench, Steel, 3/4 in. Single Pack
Mfr # RP77363
Zoro # G400934421
original price:
$11.26
21% off
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # RP77363
- Zoro # G400934421
- UPC # 18418002561
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 3/4 in. |
Details
Finish | Zinc Plated |
Description
Removes pipe nipples. For use with adjustable or open end wrench. Expanding knurled design. Fits 3/4 inch pipe. Can also be used for re-installing nipples.
- •Used to remove broken and frozen pipes nipples
- •Fits 3/4 inch pipe
- •Expanded knurled cam
- •Steel construction
- •Can be used to install pipe nipples without marring
- •Can be used with a variety of wrenches
- •Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- SUPERIOR PARTS Aftermarket Piston Driver O-Ring, PK 2 (SP 092971)
- MAKITA Dust Bag, LS1030 (122351-2)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PERFORMANCE TOOL PIPE WRENCH 10""X1-1/2"" (W1133-10B)
- Prime-Line Pipe Wrenches