Shop All Pipe Wrenches
Prime-Line
Internal Pipe Wrench, Steel, 1/2 in. Single Pack
Mfr # RP77362
Zoro # G500934413
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # RP77362
- Zoro # G500934413
- UPC # 18418002554
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 1/2 in. |
Details
Finish | Zinc Plated |
Description
Removes pipe nipples. For use with adjustable or open end wrench. Expanding knurled design. Fits 1/2 in. pipe. Can also be used for re-installing nipples.Used to remove broken and frozen pipes nipples Fits 1/2 in. pipe Expanded knurled cam Steel construction Can be used to install pipe nipples without marring Can be used with a variety of wrenches Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- STARRETT Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-03)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE Internal Pipe Wrench, Steel, 3/4 in. Single Pack (RP77363)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Rapid Pipe Wrench (18)
- Prime-Line Pipe Wrenches