Shop All Pipe Wrenches
Prime-Line
Internal Pipe Wrench 3/8in. Single Pack
Mfr # RP77361
Zoro # G700934336
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8 in.
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77361
- Zoro # G700934336
- UPC # 18418002547
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Size | 3/8 in. |
Details
Finish | Zinc Plated |
Description
Removes pipe nipples. For use with adjustable or open end wrench. Expanding knurled design. Fits 3/8 inch pipe. Can also be used for re-installing nipples.
- •Removes broken and frozen pipes/nipples
- •Fits 3/8 inch pipe
- •Expandable knurled cam
- •Can also be used to install pipe nipples without marring the pipes finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-639 Road Rake, Heavy Duty 15 1/2", 66" Wood Handle (14-639)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- WRIGHT TOOL 1 in Drive, 2-13/16" 12 pt SAE Socket, 12 Points (8190)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- PRIME-LINE 10 in. Pipe Wrench, Cast Iron Head with Aluminum Rubber Coated Handle Single Pack (RP77381)
- PRIME-LINE 14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77373)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- Prime-Line Wrenches