Shop All Grating Clips
Prime-Line
Hurricane Board-Up Clips, Fits 1/2 in. Thick Plywood, Stamped Steel
Mfr # MP5099
Zoro # G400935527
product price: $46.19
/pk 50, $0.92/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hurricane Board-Up Clips
- Fits Support Thickness 1/2 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP5099
- Zoro # G400935527
- UPC # 49793750990
- Country of Origin China
- Category Grating Clips
Details
Type | Hurricane Board-Up Clips |
Fits Support Thickness | 1/2 in. |
Finish | Black |
Description
These Hurricane Board-Up clips are constructed of stamped steel and come unfinished. They are designed for fast and secure board-ups over windows on brick, wood and stucco surroundings that are sufficiently recessed in from the exterior finished surface, with 90 degree right angle surfaces adjacent to the windows for them to work.
These clips help provide swift shielding of windows from high winds and dangerous airborne debris. Installation instructions are provided for use with 1/2 in. thick plywood, to include mounting and removal for storage and future use.
Kindly refer to the Wind Speed Chart for proper count and spacing of clips to be used, based on wind speed and overall window sizes. The chart covers window sizes ranging from 24 to 96-in. wide, and for wind speeds up to 110-150mph., all depending on overall window size opening.Do-It-Yourself Hurricane Board-Up Clips provide a simple, quick and inexpensive way to protect windows during high hurricane winds Designed for use over windows on brick, wood and stucco surroundings that project outwards at 90-degree right angles, adjacent to recessed windows Clips fit 1/2 in. thick plywood and are re-usable For wind speeds up to 150 mph, depending on overall window size opening See instructions for easy installation, removal and clip spacing based on window size and wind speed Measure width and height of opening, subtract 1/4 in. from those measurements, this leaves 1/8 in. on all sides
These clips help provide swift shielding of windows from high winds and dangerous airborne debris. Installation instructions are provided for use with 1/2 in. thick plywood, to include mounting and removal for storage and future use.
Kindly refer to the Wind Speed Chart for proper count and spacing of clips to be used, based on wind speed and overall window sizes. The chart covers window sizes ranging from 24 to 96-in. wide, and for wind speeds up to 110-150mph., all depending on overall window size opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx18 In L (O11818)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-308)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18004_24_0)
- PRIME-LINE Hurricane Board-Up Clips, Fits 1/2 in. Thick Plywood, Stamped Steel 20 Pack (S 5100)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTW)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WGG-2A)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876020)
- Prime-Line