Hurricane Board-Up Clips, Fits 1/2 in. Thick Plywood, Stamped Steel 20 Pack
Mfr # S 5100
Zoro # G600935334
Key Features
- Type Hurricane Board-Up Clips
- Fits Support Thickness 1/2 in.
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # S 5100
- Zoro # G600935334
- UPC # 49793551009
- Country of Origin China
- Category Grating Clips
Details
Type | Hurricane Board-Up Clips |
Fits Support Thickness | 1/2 in. |
Finish | Zinc Plated |
Description
These hurricane board-up clips are constructed of stamped steel and come unfinished. They are designed for fast and secure board-ups over windows on brick, wood and stucco surroundings that are sufficiently recessed in from the exterior finished surface, with 90 degree right angle surfaces adjacent to the windows for them to work. These clips help provide swift shielding of windows from high winds and dangerous airborne debris. Installation instructions are provided for use with 1/2 inch thick plywood, to include mounting and removal for storage and future use. Kindly refer to the wind speed chart for proper count and spacing of clips to be used, based on wind speed and overall window sizes. The chart covers window sizes ranging from 24 to 96-inch Wide, and for wind speeds up to 110-150mph., all depending on overall window size opening. To install you push the plywood with clips into your window frame. To remove the panels grasp the tension legs with a gloved finger and pull toward you to release the tension. If needed, you can use a pry bar if the tension is too tight.
- •Do-it-yourself hurricane board-up clips provide a simple, quick and inexpensive way to protect windows during high hurricane winds
- •Designed for use over windows on brick, wood and stucco surroundings that project outwards at 90-degree right angles, adjacent to recessed windows
- •Clips fit 1/2 inch thick plywood and are re-usable
- •For wind speeds up to 150 mph, depending on overall window size opening
- •Measure width and height of opening, subtract 1/4 inch from those measurements, this leaves 1/8 inch on all sides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-99)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (21362_72_0)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- PRIME-LINE Hurricane Board-Up Clips, Fits 1/2 in. Thick Plywood, Stamped Steel (MP5099)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876060)
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 3/4 to 1 in (SSGTX)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876090)
- Prime-Line