Shop All Staples
Prime-Line
Hog Ring Staples, Steel, 75 PK
Mfr # HR 14003
Zoro # G800933123
product price: $9.45
/pk 75, $0.13/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1-1/2 in
- Material Steel
- Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # HR 14003
- Zoro # G800933123
- UPC # 49793140036
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-1/2 in |
Details
Item | Hog Ring Staples |
Material | Steel |
Finish | Copper Plated |
Description
Product details about the PRIME-LINE - HR 14003 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The PRIME-LINE - HR 14003 Hog Ring Staples are designed with a crown width of 1-1/2 inches. This specific sizing attribute allows for versatile use in various applications that require such dimensions. The broad crown width is suitable for tasks where larger surface area coverage is needed, providing an adequate hold and stability.
Constructed from steel, these hog ring staples are built to offer durability and longevity. Steel as a material is known for its strength and resistance to wear, making it a reliable choice for fastening needs. To enhance their performance further, the staples feature a copper-plated finish. This type of finish not only adds an aesthetic appeal but also provides additional protection against corrosion, thereby extending the lifespan of the product.
In terms of compatibility, these hog ring staples can be used with tools designed to accommodate their size and design specifications. It's important to verify tool compatibility before purchase to ensure optimal performance and prevent any potential damage or inefficiency during use.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The PRIME-LINE - HR 14003 Hog Ring Staples are designed with a crown width of 1-1/2 inches. This specific sizing attribute allows for versatile use in various applications that require such dimensions. The broad crown width is suitable for tasks where larger surface area coverage is needed, providing an adequate hold and stability.
Constructed from steel, these hog ring staples are built to offer durability and longevity. Steel as a material is known for its strength and resistance to wear, making it a reliable choice for fastening needs. To enhance their performance further, the staples feature a copper-plated finish. This type of finish not only adds an aesthetic appeal but also provides additional protection against corrosion, thereby extending the lifespan of the product.
In terms of compatibility, these hog ring staples can be used with tools designed to accommodate their size and design specifications. It's important to verify tool compatibility before purchase to ensure optimal performance and prevent any potential damage or inefficiency during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0006)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- SENCO Finish Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (A801259)
- SENCO Staples, 22 ga, 3/8 in Leg L, Steel (C06BAAP)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Metal (MDI-1550Y)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 15 PK (PS-1575T2)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 10000 PK (N21BRB)
- Prime-Line