Shop All Staples
Prime-Line
Hog Ring Staples, Copper, 100 PK
Mfr # HR 14002
Zoro # G300935153
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # HR 14002
- Zoro # G300935153
- UPC # 49793140029
- Country of Origin United States
- Category Staples
Details
Item | Hog Ring Staples |
System of Measurement | Inch |
Material | Copper |
Description
Product details about the PRIME-LINE - HR 14002 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The PRIME-LINE - HR 14002 Hog Ring Staples are measured in inches, providing a universal system of measurement that is widely recognized and utilized within the construction industry. This standard sizing allows for compatibility with numerous tools and applications, making these staples a versatile addition to your construction supplies.
Constructed from copper, these hog ring staples offer durability and longevity. Copper's inherent resistance to corrosion ensures that these staples can withstand various conditions without compromising their structural integrity. The material also provides excellent conductivity, which may be beneficial in certain applications where electrical currents are involved.
Please note that package quantity details were not provided for this product; however, it is generally understood that hog ring staples like the PRIME-LINE - HR 14002 are typically sold in bulk quantities suitable for commercial use or large projects. These staples are designed to work seamlessly with a variety of tools commonly used within the construction industry. Please refer to specific tool manufacturer guidelines for compatibility information.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The PRIME-LINE - HR 14002 Hog Ring Staples are measured in inches, providing a universal system of measurement that is widely recognized and utilized within the construction industry. This standard sizing allows for compatibility with numerous tools and applications, making these staples a versatile addition to your construction supplies.
Constructed from copper, these hog ring staples offer durability and longevity. Copper's inherent resistance to corrosion ensures that these staples can withstand various conditions without compromising their structural integrity. The material also provides excellent conductivity, which may be beneficial in certain applications where electrical currents are involved.
Please note that package quantity details were not provided for this product; however, it is generally understood that hog ring staples like the PRIME-LINE - HR 14002 are typically sold in bulk quantities suitable for commercial use or large projects. These staples are designed to work seamlessly with a variety of tools commonly used within the construction industry. Please refer to specific tool manufacturer guidelines for compatibility information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish (U39797.075.0500)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK (66454)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Monel, 1000 PK (506M1)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 9/16 in Leg L, Steel, 4000 PK (STCR50199/16-4M)
- Prime-Line