Shop All Door Stops
Prime-Line
Hinge Pin Door Stop, 30 Degree, Satin Nickel Plated 5 Pack
Mfr # MP11443-5
Zoro # G000934814
product price: $8.99
/pk 5, $1.80/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11443-5
- Zoro # G000934814
- UPC # 49793744357
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Satin Nickel |
Description
This is a hinge pin type with a 30 degree door stop. It accepts all 5/16 in. diameter hinge pins. The vinyl tips and bushings are included and installed. An adjustable screw allows for controlled stopping.Used to stop doors from slamming against walls Adjustable screw for controlled stopping Vinyl tips for non-marring Easy to install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 1/2 In L (1WDD5)
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEJ3)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- PRIME-LINE DOOR BLOCKER BRONZ 3"" (U 11126)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- Prime-Line Door Stops & Holders