Shop All Hex Nuts
Prime-Line
Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 9073356
Zoro # G600934917
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Standards ASME B18.2.2 & ASTM A563 Gr A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9073356
- Zoro # G600934917
- UPC # 49793116475
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 & ASTM A563 Gr A |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 5/16 inch-18
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B18.2.2 and ASTM A563 Gr A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0003)
- RED HEAD Multi-Set II Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK (RL-12)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK (9073449)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- Prime-Line Hex Nuts