Shop All Hex Nuts
Prime-Line
Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 9073451
Zoro # G100934950
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Standards ASME B18.2.2 & ASTM A563 Gr A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9073451
- Zoro # G100934950
- UPC # 49793131775
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 & ASTM A563 Gr A |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 3/8 inch-16
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B18.2.2 and ASTM A563 Gr A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK (77083)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK (9073449)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9073966)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- ZORO SELECT Hex Nut, 5/16"-24, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE20)
- Prime-Line Hex Nuts