Shop All Hex Nuts
Prime-Line
Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK
Mfr # 9088727
Zoro # G100922179
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Standards ASME B1.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9088727
- Zoro # G100922179
- UPC # 49793137425
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | Nylon |
Material Grade/Class | 6/6 |
Finish | Plain |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: 1/4 inch-20 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: UNC-2A Specification(s) Met: ASME B1.1 Nylon material is non-conductive and non-corrosive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK (9086409)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01330.031.0002)
- Prime-Line Hex Nuts