Shop All Hex Nuts
Prime-Line
Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
Mfr # 9073280
Zoro # G900921006
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B1.1 & ASTM F594
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9073280
- Zoro # G900921006
- UPC # 49793133014
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B1.1 & ASTM F594 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
- •Size: 1/4 inch-20
- •Most commonly used and versatile nut
- •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Use with washers to help distribute the load (not included)
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B1.1 and ASTM F594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear (91326)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5040)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9073966)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK (M04122.060.0001)
- Prime-Line Hex Nuts