Shop All Hex Nuts
Prime-Line
Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK
Mfr # 9086979
Zoro # G800933932
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Standards ASME B 18.2.2, ASME B1.1, & SAE J995
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9086979
- Zoro # G800933932
- UPC # 49793200075
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: 1/2 inch-13 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1764000)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK04-2)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- PRIME-LINE Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 25 PK (9087568)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08160.043.0002)
- Prime-Line Hex Nuts