Shop All Hex Nuts
Prime-Line
Hex Nut, 1"-8, Steel, Grade A, Hot Dipped Galvanized, 5 PK
Mfr # 9073774
Zoro # G800921120
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Hot Dipped Galvanized
- Standards ASME B18.2.2 & ASTM A563 Gr A
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9073774
- Zoro # G800921120
- UPC # 49793737748
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 & ASTM A563 Gr A |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 5 |
Description
Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.Size: 1 inch-8 Most commonly used and versatile nut Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts Screws onto a bolt, cap screw or threaded rod of the same thread size Use with washers to help distribute the load (not included) Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B18.2.2 & ASTM A563 Gr A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- GARBAGE COMMANDER 1/4" x 2-1/4" PTO Spring Clip (14PTO-LRG)
- PRIME-LINE Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 25 PK (9087568)
- PRIME-LINE Machine Screw Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 25 PK (9120305)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK (9086409)
- ZORO SELECT Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M51080.080.0001)
- Prime-Line Hex Nuts