Shop All Lag Screws
Prime-Line
Hex Lag Screw 5/16in X 6in A307 Grade A Zinc Plated Steel 25PK
Mfr # 9055990
Zoro # G100921943
product price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 5/16 in. X 6 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1 & ASTM A307A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9055990
- Zoro # G100921943
- UPC # 49793134189
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Drive Size | 5/16 in. X 6 in. |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 & ASTM A307A |
Number of Pieces | 25 |
Grade | A307A |
Meets/Exceeds | ASME B18.2.1 & ASTM A307A |
Head Style | Hex |
Tip Type | Gimlet |
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end. Size: 5/16 inch X 6 inch Heavy duty wood screw with 6 sided hex bolt head Features deep wood screw threads and does not accept a nut Used in applications where standard wood screws cannot support the load (deck building, etc.) Requires pilot hole to be drilled and installs using wrench or socket tool Thread Type: Deep, Point Style: Gimlet Specification(s) Met: ASME B18.2.1 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320160216P)
- PRIME-LINE Hex Lag Screw 3/8in X 2in A307 Grade A Zinc Plated Steel 25PK (9056161)
- PRIME-LINE Hex Lag Screw 1/2in X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9056997)
- PRIME-LINE Hex Lag Screw 5/16in X 5in A307 Grade A Zinc Plated Steel 25PK (9055914)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in A307 Grade A Zinc Plated Steel 100PK (9055192)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- PRIME-LINE Hex Lag Screw 1/2in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056978)
- BIG TIMBER CONSTRUCTION SCREWS 4 in.L (CTX154)
- Prime-Line Lag Screws