Hex Lag Screw 5/16in X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 50PK
Mfr # 9055802
Zoro # G800921960
Key Features
- System of Measurement Inch
- Drive Size 5/16 in. X 3-1/2 in.
- Material Steel
- Finish Hot Dipped Galvanized
- Standards ASME B18.2.1 & ASTM A307A
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9055802
- Zoro # G800921960
- UPC # 49793127914
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Drive Size | 5/16 in. X 3-1/2 in. |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Standards | ASME B18.2.1 & ASTM A307A |
Meets/Exceeds | ASME B18.2.1 & ASTM A307A |
Number of Pieces | 50 |
Grade | A307A |
Head Style | Hex |
Tip Type | Gimlet |
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.
- •Size: 5/16 inch X 3-1/2 inch
- •Heavy duty wood screw with 6 sided hex bolt head
- •Features deep wood screw threads and does not accept a nut
- •Used in applications where standard wood screws cannot support the load (deck building, etc.)
- •Requires pilot hole to be drilled and installs using wrench or socket tool
- •Thread Type: Deep, Point Style: Gimlet
- •Specification(s) Met: ASME B18.2.1 and ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Spring Steel Zinc Plated Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST Z3X)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- PRIME-LINE Hex Lag Screw 1/2in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056885)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 15PK (9057168)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 25PK (9057170)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Zinc Plated Steel 50PK (9056372)
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9055517)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0700)
- Prime-Line Lag Screws