Hex Lag Screw 3/8in X 3in Grade 18-8 Stainless Steel 15PK
Mfr # 9056294
Zoro # G100922100
Key Features
- System of Measurement Inch
- Drive Size 3/8 in. X 3 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.2.1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9056294
- Zoro # G100922100
- UPC # 49793129482
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Drive Size | 3/8 in. X 3 in. |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Number of Pieces | 15 |
Grade | 18-8 |
Meets/Exceeds | ASME B18.2.1 |
Tip Type | Gimlet |
Head Style | Hex |
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.
- •Size: 3/8 inch X 3 inch
- •Heavy duty wood screw with 6 sided hex bolt head
- •Features deep wood screw threads and does not accept a nut
- •Used in applications where standard wood screws cannot support the load (deck building, etc.)
- •Requires pilot hole to be drilled and installs using wrench or socket tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55000.120.0100)
- VALUE RIVET Blind Rivet, 500 PK (M44317)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- PRIME-LINE Hex Lag Screw 3/8in X 3-1/2in Grade 18-8 Stainless Steel 10PK (9056342)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in Grade 18-8 Stainless Steel 25PK (9055211)
- PRIME-LINE Hex Lag Screw 3/8in X 6in Grade 18-8 Stainless Steel 10PK (9056579)
- PRIME-LINE Hex Lag Screw 1/2in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056885)
- PRIME-LINE Hex Lag Screw 3/8in X 3in A307 Grade A Hot Dip Galvanized Steel 25PK (9056313)
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9055517)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- Prime-Line Lag Screws